Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X06X04
  • Zoro # G203653871

product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Material
Steel
Hex Size
0.688
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9315X06X04
Zoro #
G203653871
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Weight
0.08
End 1 Connection Type
Male
End 1 Hex
0.688
Body Material
Steel
End 1 Hex (Metric)
17.4752
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Dimensions

Hex Size
0.688
Overall Length
1.07
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
1/4-18
Length
1.26
Hex Size (mm)
17.4752
Overall Length (mm)
27.178

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.