Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X08X08
  • Zoro # G603654324
product price: 
$
4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Overall Length
1.27
Material
Steel
Fitting Thread Size 1
3/4-16
Length
1.55
Fitting Thread Type 2
NPT Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9315X08X08
Zoro #
G603654324
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Weight
0.17
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female
End 1 Hex
1
End 1 Hex (Metric)
25.4
End 1 Connection Type
Male

Dimensions

Overall Length
1.27
Fitting Thread Size 1
3/4-16
Length
1.55
Fitting Thread Size 2
1/2-14
Hex Size
0.875
Hex Size (mm)
22.225
Overall Length (mm)
32.258

Ratings & reviews