Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X10X12
  • Zoro # G403654395
product price: 
$
7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Length
1.72
Fitting Thread Type 2
NPT Swivel
Hex Size
1
Fitting Thread Size 1
7/8-14
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9315X10X12
Zoro #
G403654395
UPC #
-
Country of Origin
China

Dimensions

Length
1.72
Hex Size
1
Fitting Thread Size 1
7/8-14
Fitting Thread Size 2
3/4-14
Overall Length
1.37
Hex Size (mm)
25.4
Overall Length (mm)
34.798

Details

Fitting Thread Type 2
NPT Swivel
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Weight
0.262
End 1 Hex
1.25
End 2 Connection Type
Female
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
31.75

Ratings & reviews