Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X12X08
  • Zoro # G103654275

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Fitting Thread Size 2
1/2-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9315X12X08
Zoro #
G103654275
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Fitting Thread Size 2
1/2-14
Length
1.73
Overall Length
1.45
Hex Size (mm)
31.75
Overall Length (mm)
36.83

Details

Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.37
End 2 Connection Type
Female
End 1 Hex
1
End 1 Hex (Metric)
25.4
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.