
Shop WORLD WIDE FITTINGS
See all product information
Male O-Ring Boss to Female Pipe Swivel Straight
Mfr # 9315X12X12
Zoro # G103654312
product price:Â $7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Fitting Thread Size 1
1-1/16-12
Fitting Thread Type 1
SAE
Length
1.95
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9315X12X12
Zoro #
G103654312
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-1/16-12
Length
1.95
Hex Size
1.25
Overall Length
1.6
Fitting Thread Size 2
3/4-14
Hex Size (mm)
31.75
Overall Length (mm)
40.64
Details
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Material
Steel
Weight
0.3546
End 1 Hex
1.25
Body Material
Steel
End 1 Hex (Metric)
31.75
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.