Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X12X16
  • Zoro # G803654063
product price: 
$
12.29
/ea

Key Features

Overall Length
1.7
Hex Size
1.25
Fitting Thread Type 2
NPT Swivel
Fitting Thread Size 2
1-11-1/2
Length
2.05
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9315X12X16
Zoro #
G803654063
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.7
Hex Size
1.25
Fitting Thread Size 2
1-11-1/2
Length
2.05
Fitting Thread Size 1
1-1/16-12
Hex Size (mm)
31.75
Overall Length (mm)
43.18

Details

Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Weight
0.42
End 1 Hex (Metric)
38.1
End 2 Connection Type
Female
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Hex
1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.