Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X16X12
  • Zoro # G603654010

product price: 
$
10.25
/ea

Key Features

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Overall Length
1.73
Material
Steel
Fitting Thread Type 1
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9315X16X12
Zoro #
G603654010
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.73
Fitting Thread Size 1
1-5/16-12
Fitting Thread Size 2
3/4-14
Hex Size
1.5
Length
2.08
Hex Size (mm)
38.1
Overall Length (mm)
43.942

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Material
Steel
Fitting Thread Type 1
SAE
Weight
0.4
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 1 Hex
1.25
End 1 Hex (Metric)
31.75
End 2 Connection Type
Female
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.