Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X20X16

  • Zoro # G803653882


product price:  $18.85
/ea

Key Features

Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Size 2
1-11-1/2
Fitting Thread Size 1
1-5/8-12
Fitting Thread Type 2
NPT Swivel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9315X20X16
Zoro #
G803653882
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-11-1/2
Fitting Thread Size 1
1-5/8-12
Overall Length
1.79
Length
2.14
Hex Size
1.875
Overall Length (mm)
45.466
Hex Size (mm)
47.625

Details

Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.7
End 1 Hex
1.5
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Hex (Metric)
38.1
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.