Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X20X20
  • Zoro # G103653957

product price: 
$
15.15
/ea

Key Features

Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Fitting Thread Size 2
1-1/4-11-1/2
Overall Length
1.79
Length
2.21
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9315X20X20
Zoro #
G103653957
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.91
End 1 Hex (Metric)
47.625
Body Material
Steel
End 1 Connection Type
Male
End 1 Hex
1.875
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 2
1-1/4-11-1/2
Overall Length
1.79
Length
2.21
Hex Size
1.875
Fitting Thread Size 1
1-5/8-12
Hex Size (mm)
47.625
Overall Length (mm)
45.466

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.