Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X32X32
  • Zoro # G203653635

product price: 
$
70.59
/ea

Key Features

Fitting Thread Type 2
NPT Swivel
Hex Size
2.75
Fitting Thread Size 2
2-11-1/2
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9315X32X32
Zoro #
G203653635
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
1.802
Body Material
Steel
End 1 Hex
2.625
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Hex (Metric)
66.675

Dimensions

Hex Size
2.75
Fitting Thread Size 2
2-11-1/2
Length
2.42
Fitting Thread Size 1
2-1/2-12
Overall Length
2
Overall Length (mm)
50.8
Hex Size (mm)
69.85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.