Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss to Male British Standard Pipe Parallel Straight
- Mfr # 7062X06X06
- Zoro # G003653668
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Overall Length
1.18
Fitting Thread Size 2
3/8-19
Fitting Thread Size 1
9/16-18
Fitting Thread Type 1
SAE
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7062X06X06
- Zoro #
- G003653668
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.18
- Fitting Thread Size 2
- 3/8-19
- Fitting Thread Size 1
- 9/16-18
- Hex Size
- 0.866
- Hex Size (mm)
- 21.9964
- Overall Length (mm)
- 29.972
Details
- Fitting Thread Type 1
- SAE
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 2
- BSPP
- Material
- Steel
- Body Material
- Steel
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.