
Male O-Ring Boss to Male British Standard Pipe Parallel Straight
Mfr # 7062X08X08
Zoro # G603653877
product price:Â $6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Fitting Thread Type 2
BSPP
Overall Length
1.38
Fitting Thread Size 1
3/4-16
Material
Steel
Fitting Thread Size 2
1/2-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7062X08X08
Zoro #
G603653877
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.38
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
1/2-14
Hex Size
1.063
Overall Length (mm)
35.052
Hex Size (mm)
27.0002
Details
Fitting Thread Type 2
BSPP
Material
Steel
Fitting Thread Type 1
SAE
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.