Male Pipe to Female Pipe Expander Stainless Steel
- Mfr # 5405X08X08SS
- Zoro # G400452178
product price:Â
$
36.15
/ea
Key Features
Fitting Thread Type 2
NPT
Material
Stainless Steel
Hex Size
1.125
Overall Length
1.87
Fitting Thread Size 1
1/2-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5405X08X08SS
- Zoro #
- G400452178
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- NPT
- Material
- Stainless Steel
- Fitting Thread Type 1
- NPT
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- End 2 Connection Type
- Male
- Body Material
- Stainless Steel
- End 1 Connection Type
- Female
- Adapter Type
- Elbow and Straights
Dimensions
- Hex Size
- 1.125
- Overall Length
- 1.87
- Fitting Thread Size 1
- 1/2-14
- Fitting Thread Size 2
- 1/2-14
- Hex Size (mm)
- 28.575
- Overall Length (mm)
- 47.498
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.