Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union

  • Mfr # 5314X06X06
  • Zoro # G803655220
product price: 
$
2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Material
Steel
Overall Length
1.56
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
SAE
Hex Size
0.688
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5314X06X06
Zoro #
G803655220
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.56
Hex Size
0.688
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Hex Size (mm)
17.4752
Overall Length (mm)
39.624

Details

Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
SAE
Fitting Thread Type 1
SAE
Weight
0.096
End 1 Hex (Metric)
17.4752
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male Adjustable
Adapter Type
Elbow and Straights
End 1 Hex
0.688

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.