Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union

  • Mfr # 5314X16X16
  • Zoro # G403655040

product price: 
$
12.75
/ea

Key Features

Fitting Thread Size 1
1-5/16-12
Hex Size
1.5
Fitting Thread Type 2
SAE
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5314X16X16
Zoro #
G403655040
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-5/16-12
Hex Size
1.5
Overall Length
2.36
Fitting Thread Size 2
1 5/16-12
Hex Size (mm)
38.1
Overall Length (mm)
59.944

Details

Fitting Thread Type 2
SAE
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
SAE
Weight
0.63
End 2 Connection Type
Male Adjustable
End 1 Hex
1.5
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
38.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.