Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union

  • Mfr # 5314X24X24
  • Zoro # G903654970

product price: 
$
22.99
/ea

Key Features

Hex Size
2.125
Material
Steel
Fitting Thread Size 1
1-7/8-12
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5314X24X24
Zoro #
G903654970
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.125
Fitting Thread Size 1
1-7/8-12
Overall Length
2.42
Fitting Thread Size 2
1-7/8-12
Overall Length (mm)
61.468
Hex Size (mm)
53.975

Details

Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
SAE
Weight
1.15
Adapter Type
Elbow and Straights
End 2 Connection Type
Male Adjustable
End 1 Hex (Metric)
53.975
End 1 Connection Type
Male
End 1 Hex
2.125
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.