Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-ring Boss to Male O-Ring Boss Rigid Straight Union
- Mfr # 6464X16X16
- Zoro # G903653638
product price:Â
$
10.25
/ea
Key Features
Fitting Thread Type 1
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
1.72
Material
Steel
Fitting Thread Type 2
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6464X16X16
- Zoro #
- G903653638
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- SAE
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material
- Steel
- Fitting Thread Type 2
- SAE
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male
Dimensions
- Overall Length
- 1.72
- Hex Size
- 1.5
- Fitting Thread Size 1
- 1-5/16-12
- Fitting Thread Size 2
- 1-5/16-12
- Overall Length (mm)
- 43.688
- Hex Size (mm)
- 38.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.