Male O-Ring Boss to Male Pipe Straight Adapter

  • Mfr # 3249X10X04

  • Zoro # G603654737


product price:  $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
7/8-14
Overall Length
1.28
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3249X10X04
Zoro #
G603654737
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
7/8-14
Overall Length
1.28
Hex Size
1
Overall Length (mm)
32.512
Hex Size (mm)
25.4

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
SAE
Material
Steel
Weight
0.1561
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.