Male O-Ring to Female Pipe Adapter Stainless Steel

  • Mfr # 6405X08X08SS
  • Zoro # G700452243
product price: 
$
28.39
/ea

Key Features

Fitting Thread Type 1
SAE
Overall Length
1.572
Fitting Thread Size 2
1/2-14
Fitting Thread Type 2
NPT
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6405X08X08SS
Zoro #
G700452243
UPC #
-
Country of Origin
China
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.26
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Stainless Steel

Dimensions

Overall Length
1.572
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/4-16
Hex Size
1.125
Overall Length (mm)
39.9288
Hex Size (mm)
28.575

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.