Male O-Ring to Female Pipe Adapter Stainless Steel

  • Mfr # 6405X10X08SS
  • Zoro # G900452265
product price: 
$
34.99
/ea

Key Features

Fitting Thread Type 2
NPT
Fitting Thread Size 1
7/8-14
Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6405X10X08SS
Zoro #
G900452265
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 1 Connection Type
Male
End 2 Connection Type
Female

Dimensions

Fitting Thread Size 1
7/8-14
Overall Length
1.632
Hex Size
1.125
Fitting Thread Size 2
1/2-14
Hex Size (mm)
28.575
Overall Length (mm)
41.4528

Ratings & reviews