Male O-Ring to Male Pipe Adapter Stainless Steel

  • Mfr # 6401X08X08SS
  • Zoro # G700452229
product price: 
$
18.89
/ea

Key Features

Hex Size
0.875
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
SAE
Overall Length
1.528
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6401X08X08SS
Zoro #
G700452229
UPC #
-
Country of Origin
China
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
SAE
Material
Stainless Steel
Weight
0.1414
End 2 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Dimensions

Hex Size
0.875
Overall Length
1.528
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
1/2-14
Overall Length (mm)
38.8112
Hex Size (mm)
22.225

Ratings & reviews