Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Pipe Braze Connector

  • Mfr # 0404X16X16

  • Zoro # G303654105


product price: $8.59
/ea

Key Features

Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Overall Length
1.313
Material
Steel
Fitting Thread Size 1
1-11-1/2
Hex Size
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0404X16X16
Zoro #
G303654105
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.313
Fitting Thread Size 1
1-11-1/2
Hex Size
1.375
Overall Length (mm)
33.3502
Hex Size (mm)
34.925

Details

Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
Braze-On Bore
Weight
0.272
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.