Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Pipe Tee Stainless Steel
- Mfr # 5600X04X04X04SS
- Zoro # G200452170
product price:Â
$
23.15
/ea
Key Features
Fitting Thread Type 1
NPT
Material
Stainless Steel
Hex Size
0.56
Fitting Thread Size 2
1/4-18
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5600X04X04X04SS
- Zoro #
- G200452170
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- NPT
- Material
- Stainless Steel
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 2
- NPT
- Weight
- 0.136
- Adapter Type
- Tee Adapters
- End 1 Connection Type
- Male
- Body Material
- Stainless Steel
- End 2 Connection Type
- Male
- End 3 Style
- NPT
- End 3 Thread
- 1/4-18
- End 3 Connection Type
- Male
Dimensions
- Hex Size
- 0.56
- Fitting Thread Size 2
- 1/4-18
- Fitting Thread Size 1
- 1/4-18
- Hex Size (mm)
- 14.224
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.