Male Pipe to Female JIC Swivel 90 Deg. Elbow

  • Mfr # 9406X04X04

  • Zoro # G703656150


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Fitting Thread Size 2
7/16-20
Hex Size
0.563
Fitting Thread Type 1
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9406X04X04
Zoro #
G703656150
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
7/16-20
Hex Size
0.563
Fitting Thread Size 1
1/4-18
Hex Size (mm)
14.3002

Details

Fitting Thread Type 1
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Weight
0.11
End 1 Connection Type
Male
End 1 Hex (Metric)
14.3002
End 1 Hex
0.563
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.