Male Pipe to Female JIC Swivel 90 Degree Elbow
- Mfr # 9406X06X06
- Zoro # G903655946
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Hex Size
0.75
Fitting Thread Type 1
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 2
9/16-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9406X06X06
- Zoro #
- G903655946
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- JIC 37 Degrees Flare Swivel
- Fitting Thread Type 1
- NPT
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material
- Steel
- Weight
- 0.19
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
- End 1 Hex (Metric)
- 17.4752
- Body Material
- Steel
- End 1 Connection Type
- Male
- End 1 Hex
- 0.688
Dimensions
- Hex Size
- 0.75
- Fitting Thread Size 2
- 9/16-18
- Fitting Thread Size 1
- 3/8-18
- Hex Size (mm)
- 19.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.