Shop WORLD WIDE FITTINGS

Male Pipe to Female JIC Swivel Straight

  • Mfr # 9100X02X04
  • Zoro # G003655051

product price: 
$
3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Length
0.99
Material
Steel
Length
1.34
Fitting Thread Size 2
7/16-20
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9100X02X04
Zoro #
G003655051
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.05
End 1 Hex
0.563
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Male
Body Material
Steel
End 1 Hex (Metric)
14.3002

Dimensions

Overall Length
0.99
Length
1.34
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
1/8-27
Hex Size
0.5
Overall Length (mm)
25.146
Hex Size (mm)
12.7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.