Shop WORLD WIDE FITTINGS

Male Pipe to Female JIC Swivel Straight

  • Mfr # 9100X06X06
  • Zoro # G703655313

product price: 
$
4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Fitting Thread Type 1
NPT
Fitting Thread Size 2
9/16-18
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9100X06X06
Zoro #
G703655313
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
9/16-18
Hex Size
0.75
Overall Length
1.26
Fitting Thread Size 1
3/8-18
Length
1.64
Overall Length (mm)
32.004
Hex Size (mm)
19.05

Details

Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.11
End 1 Hex (Metric)
17.4752
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Hex
0.688
End 2 Connection Type
Female
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.