Shop WORLD WIDE FITTINGS

Male Pipe to Female JIC Swivel Straight

  • Mfr # 9100X06X08
  • Zoro # G103655241

product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Steel
Length
1.74
Fitting Thread Size 1
3/8-18
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
1.31
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9100X06X08
Zoro #
G103655241
UPC #
-
Country of Origin
China
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
NPT
Weight
0.14
End 1 Connection Type
Male
End 1 Hex
0.875
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Hex (Metric)
22.225
Body Material
Steel

Dimensions

Length
1.74
Fitting Thread Size 1
3/8-18
Overall Length
1.31
Hex Size
0.875
Fitting Thread Size 2
3/4-16
Overall Length (mm)
33.274
Hex Size (mm)
22.225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.