
Shop WORLD WIDE FITTINGS
See all product information
Male Pipe to Female JIC Swivel Straight
Mfr # 9100X08X08
Zoro # G103655296
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Fitting Thread Size 2
3/4-16
Hex Size
0.875
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9100X08X08
Zoro #
G103655296
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/4-16
Hex Size
0.875
Length
1.99
Overall Length
1.56
Fitting Thread Size 1
1/2-14
Overall Length (mm)
39.624
Hex Size (mm)
22.225
Details
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.18
End 2 Connection Type
Female
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Hex
0.875
End 1 Hex (Metric)
22.225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.