Shop WORLD WIDE FITTINGS
See all product information
Male Pipe to Female Pipe 45 Deg. Street Elbow
Mfr # F3359X02X02
Zoro # G503654998
product price:Â $3.45
/ea
Sold in multiples of 3 for $10.35
Key Features
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/8-27
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F3359X02X02
Zoro #
G503654998
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/8-27
Hex Size
0.563
Hex Size (mm)
14.3002
Details
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Weight
0.0498
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.