Male Pipe to Female Pipe Expander Stainless Steel

  • Mfr # 5405X04X02SS

  • Zoro # G800452068


product price:  $10.59
/ea

Key Features

Material
Stainless Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5405X04X02SS
Zoro #
G800452068
UPC #
-
Country of Origin
China

Details

Material
Stainless Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
Body Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.