Male Pipe to Female Pipe Expander Stainless Steel

  • Mfr # 5405X06X06SS
  • Zoro # G000452059
product price: 
$
18.99
/ea

Key Features

Fitting Thread Size 1
3/8-18
Overall Length
1.44
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5405X06X06SS
Zoro #
G000452059
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/8-18
Overall Length
1.44
Fitting Thread Size 2
3/8-18
Hex Size
0.875
Hex Size (mm)
22.225
Overall Length (mm)
36.576

Details

Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.136
End 2 Connection Type
Male
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Stainless Steel

Ratings & reviews