Male Pipe to Female Pipe Reducer Bushing

  • Mfr # 3109X08X04

  • Zoro # G703654989


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Size 2
1/4-18
Overall Length
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3109X08X04
Zoro #
G703654989
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 2
1/4-18
Overall Length
1.1
Hex Size
0.875
Fitting Thread Size 1
1/2-14
Hex Size (mm)
22.225
Overall Length (mm)
27.94

Details

Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.1071
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Male
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.