
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X12X04
Zoro # G003654993
product price:Â $3.45
/ea
Sold in multiples of 3 for $10.35
Key Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Overall Length
1.17
Fitting Thread Size 1
3/4-14
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109X12X04
Zoro #
G003654993
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.17
Fitting Thread Size 1
3/4-14
Fitting Thread Size 2
1/4-18
Hex Size
1.125
Overall Length (mm)
29.718
Hex Size (mm)
28.575
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.202
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.