
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X16X08
Zoro # G103655463
product price:Â $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Fitting Thread Size 1
1-11-1/2
Hex Size
1.375
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3109X16X08
Zoro #
G103655463
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size 1
1-11-1/2
Hex Size
1.375
Overall Length
1.36
Fitting Thread Size 2
1/2-14
Hex Size (mm)
34.925
Overall Length (mm)
34.544
Details
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.34
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.