Male Pipe to Female Pipe Reducer Bushing

  • Mfr # 3109X20X12

  • Zoro # G003655730


product price:  $11.65
/ea

Key Features

Fitting Thread Type 2
NPT
Overall Length
1.47
Fitting Thread Type 1
NPT
Fitting Thread Size 1
1-1/4-11-1/2
Hex Size
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109X20X12
Zoro #
G003655730
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.47
Fitting Thread Size 1
1-1/4-11-1/2
Hex Size
1.75
Fitting Thread Size 2
3/4-14
Overall Length (mm)
37.338
Hex Size (mm)
44.45

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.544
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.