
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X24X16
Zoro # G803655671
product price:Â $12.85
/eaKey Features
Fitting Thread Type 2
NPT
Overall Length
1.57
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109X24X16
Zoro #
G803655671
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.57
Fitting Thread Size 2
1-11-1/2
Fitting Thread Size 1
1-1/2-11-1/2
Hex Size
2
Hex Size (mm)
50.8
Overall Length (mm)
39.878
Details
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.728
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.