
Male Pipe To Female Pipe Swivel 45 Deg. Elbow
Mfr # 9355X02X02
Zoro # G103654701
product price:Â $3.65
/ea
Sold in multiples of 3 for $10.95
Key Features
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/8-27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9355X02X02
Zoro #
G103654701
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/8-27
Hex Size
0.44
Hex Size (mm)
11.176
Details
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Weight
0.05
Adapter Type
Elbow and Straights
End 1 Hex
0.56
End 1 Hex (Metric)
14.224
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.