Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Pipe To Female Pipe Swivel 45 Deg. Elbow
- Mfr # 9355X16X16
- Zoro # G803655459
product price:Â
$
12.59
/ea
Key Features
Fitting Thread Type 1
NPT
Fitting Thread Size 2
1-11-1/2
Fitting Thread Size 1
1-11-1/2
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
1.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9355X16X16
- Zoro #
- G803655459
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1-11-1/2
- Fitting Thread Size 1
- 1-11-1/2
- Hex Size
- 1.31
- Hex Size (mm)
- 33.274
Details
- Fitting Thread Type 1
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2
- NPT Swivel
- Material
- Steel
- Weight
- 0.61
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
- End 1 Hex (Metric)
- 38.1
- End 1 Connection Type
- Male
- End 1 Hex
- 1.5
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.