Male Pipe To Female Pipe Swivel 45 Degree Elbow

  • Mfr # 9355X06X08

  • Zoro # G203654762


product price:  $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Fitting Thread Size 2
1/2-14
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT Swivel
Fitting Thread Size 1
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9355X06X08
Zoro #
G203654762
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/8-18
Hex Size
0.88
Hex Size (mm)
22.352

Details

Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.23
End 1 Hex (Metric)
25.4
End 1 Hex
1
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.