
Male Pipe To Female Pipe Swivel 45 Degree Elbow
Mfr # 9355X08X06
Zoro # G803654896
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Fitting Thread Size 2
3/8-18
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
0.88
Material
Steel
Fitting Thread Type 2
NPT Swivel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9355X08X06
Zoro #
G803654896
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Hex Size
0.88
Fitting Thread Size 1
1/2-14
Hex Size (mm)
22.352
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Weight
0.232
Body Material
Steel
End 1 Hex
0.88
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
22.352
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.