Male Pipe To Female Pipe Swivel 45 Degree Elbow

  • Mfr # 9355X20X20

  • Zoro # G903655458


product price:  $24.95
/ea

Key Features

Hex Size
1.63
Fitting Thread Size 2
1-1/4-11-1/2
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Fitting Thread Size 1
1-1/4-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9355X20X20
Zoro #
G903655458
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.63
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Size 1
1-1/4-11-1/2
Hex Size (mm)
41.402

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Material
Steel
Weight
1.0065
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Male
End 1 Hex
1.88
Body Material
Steel
End 1 Hex (Metric)
47.752

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.