Male Pipe To Female Pipe Swivel 90 Deg. Elbow
- Mfr # 9405X12X06
- Zoro # G303656086
product price:Â
$
10.59
/ea
Key Features
Fitting Thread Size 2
3/8-18
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
1.06
Fitting Thread Size 1
3/4-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9405X12X06
- Zoro #
- G303656086
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1
- NPT
- Fitting Thread Type 2
- NPT Swivel
- Weight
- 0.48
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
- End 1 Hex (Metric)
- 22.352
- End 1 Hex
- 0.88
- End 1 Connection Type
- Male
Dimensions
- Fitting Thread Size 2
- 3/8-18
- Hex Size
- 1.06
- Fitting Thread Size 1
- 3/4-14
- Hex Size (mm)
- 26.924
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.