Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Pipe To Female Pipe Swivel 90 Deg. Elbow
- Mfr # 9405X12X08
- Zoro # G303656147
product price:Â
$
9.55
/ea
Key Features
Fitting Thread Size 2
1/2-14
Fitting Thread Type 2
NPT Swivel
Fitting Thread Size 1
3/4-14
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9405X12X08
- Zoro #
- G303656147
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1/2-14
- Fitting Thread Size 1
- 3/4-14
- Hex Size
- 1.06
- Hex Size (mm)
- 26.924
Details
- Fitting Thread Type 2
- NPT Swivel
- Material
- Steel
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1
- NPT
- Weight
- 0.47
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- End 1 Hex
- 1
- Body Material
- Steel
- End 2 Connection Type
- Female
- End 1 Hex (Metric)
- 25.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.