Male Pipe To Female Pipe Swivel Straight

  • Mfr # 9205X04X08

  • Zoro # G203655462


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Hex Size
1
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Length
1.42
Overall Length
1.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9205X04X08
Zoro #
G203655462
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1
Length
1.42
Overall Length
1.42
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
1/4-18
Overall Length (mm)
36.068
Hex Size (mm)
25.4

Details

Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.1576
Body Material
Steel
End 1 Connection Type
Male
End 1 Hex
1
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
25.4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.