Male Pipe To Female Pipe Swivel Straight

  • Mfr # 9205X08X12
  • Zoro # G703655726
product price: 
$
6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
1.25
Fitting Thread Type 2
NPT Swivel
Length
1.74
Overall Length
1.74
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9205X08X12
Zoro #
G703655726
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.25
Length
1.74
Overall Length
1.74
Fitting Thread Size 2
3/4-14
Fitting Thread Size 1
1/2-14
Overall Length (mm)
44.196
Hex Size (mm)
31.75

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.292
End 1 Connection Type
Male
End 2 Connection Type
Female
End 1 Hex (Metric)
31.75
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Hex
1.25

Ratings & reviews