Shop WORLD WIDE FITTINGS

Male Pipe To Female Pipe Swivel Straight

  • Mfr # 9205X12X06
  • Zoro # G003655679

product price: 
$
8.79
/ea

Key Features

Fitting Thread Size 1
3/4-14
Material
Steel
Overall Length
1.56
Fitting Thread Type 1
NPT
Length
1.56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9205X12X06
Zoro #
G003655679
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.2187
End 2 Connection Type
Female
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
22.225
End 1 Hex
0.875

Dimensions

Fitting Thread Size 1
3/4-14
Overall Length
1.56
Length
1.56
Fitting Thread Size 2
3/8-18
Hex Size
1.125
Hex Size (mm)
28.575
Overall Length (mm)
39.624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.