Male Pipe To Female Pipe Swivel Straight

  • Mfr # 9205X16X06

  • Zoro # G803655602


product price:  $10.19
/ea

Key Features

Fitting Thread Size 1
1-11-1/2
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT Swivel
Overall Length
1.81
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9205X16X06
Zoro #
G803655602
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-11-1/2
Overall Length
1.81
Hex Size
1.375
Length
1.81
Fitting Thread Size 2
3/8-18
Overall Length (mm)
45.974
Hex Size (mm)
34.925

Details

Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.4187
End 1 Hex (Metric)
22.225
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Body Material
Steel
End 1 Connection Type
Male
End 1 Hex
0.875

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.