Shop WORLD WIDE FITTINGS

Male Pipe To Female Pipe Swivel Straight

  • Mfr # 9205X16X24
  • Zoro # G903655922

product price: 
$
24.55
/ea

Key Features

Fitting Thread Type 1
NPT
Length
2.21
Hex Size
2.125
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Type 2
NPT Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9205X16X24
Zoro #
G903655922
UPC #
-
Country of Origin
China
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.9562
End 1 Hex (Metric)
53.975
End 2 Connection Type
Female
End 1 Hex
2.125
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Length
2.21
Hex Size
2.125
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Size 1
1-11-1/2
Overall Length
2.21
Hex Size (mm)
53.975
Overall Length (mm)
56.134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.