
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X20X24
Zoro # G503656114
product price:Â $24.29
/eaKey Features
Fitting Thread Type 2
NPT Swivel
Material
Steel
Hex Size
2.125
Length
2.09
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9205X20X24
Zoro #
G503656114
UPC #
-
Country of Origin
China
Dimensions
Hex Size
2.125
Length
2.09
Fitting Thread Size 1
1-1/4-11-1/2
Fitting Thread Size 2
1-1/2-11-1/2
Overall Length
2.09
Hex Size (mm)
53.975
Overall Length (mm)
53.086
Details
Fitting Thread Type 2
NPT Swivel
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.99
End 1 Hex (Metric)
53.975
End 1 Hex
2.125
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.